ACUITY 14 inch 120V 30W 3000K 960LM FMDECL Series LED Decor Round Flush Mount, Brushed Nickel
Description
The LED Décor round provides an attractive, low-cost, and energy-efficient lighting solution in residential and light commercial applications. Ideal for use in foyers, hallways, bedrooms, closets, offices, utility work areas, stairways and many other areas.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Decorative Fixture |
Type | Dimmable, Round | Voltage Rating | 120 V |
Lamp Type | LED | Housing Finish | Brushed Nickel |
Series | FMDECL | Lamp Wattage | 1 - 30 W |
Light Color | Soft White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Lumens | 1570 lm |
Mounting Type | Flush | Housing Material | Steel |
Standards | cULus Listed, Energy Star Certified | Application | For Indoor, Light Commercial and Residential uses |
UPC | 820476319815 |
Packages
1 - UNIT - 1 |