ACUITY 14 inch 120V 30W 3000K 960LM FMDECL Series LED Decor Round Flush Mount, White
Description
The LED Décor round provides an attractive, low-cost, and energy-efficient lighting solution in residential and light commercial applications. Ideal for use in foyers, hallways, bedrooms, closets, offices, utility work areas, stairways and many other areas.
Specifications
Brand Name | Lithonia Lighting | Type | Flush Mount |
Voltage Rating | 120 V | Lamp Type | LED - Static |
Standards | cUL, ENERGY STAR, UL | Application | Light Commercial, Residential |
UPC | 820476319853 |
Packages
1 - UNIT - 1 |