ACUITY 14 inch 24W 120V 3000K 1400LM FMLACL Series Lacuna LED Flush Mount, Brushed Aluminum
Description
The 14" Lacuna offers as much as 50,000 hours of LED flush mount lighting with versatile style. Ideal for use in foyers, corridors, kitchens, stairways and many other light commercial or residential settings, this fixture has a long-life making it a great option for 24/7 operations. Solid brushed aluminum exterior with a matte white acrylic diffuser.Provides general LED illumination in residential and light commercial applications. Flush mounts are preferred on lower ceilings, while semi-flush lights are ideal on medium to high ceilings. CUL listed to US and Canadian safety standards and suitable for damp locations.
Specifications
Brand Name | Acuity Brands | Item Name | Surface-Mount LED Fixture |
Type | Direct Light Outlet, Non-Dimmable, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 22.59 W | Lamp Type | LED |
Housing Finish | Brushed Aluminum | Lamp Wattage | 22.59 W |
Light Color | White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lens Type | Plastic Opal | Lumens | 1379 lm |
Mounting Type | Surface | Dimensions | 86 mm D |
Includes | Control Unit | UPC | 888791024883 |
Packages
1 - UNIT - 1 |