Abbotsford
yklfmml13830

ACUITY 228AYT 13” 28W 120V 3000K 1898LM Versi Lite Round LED Flush Mount, Textured White

Price $112.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:228AYT
Documents Documents

Description

The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas

Specifications

Brand Name Acuity Brands Item Name Ceiling Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 28 W Lamp Type Not Exchangeable LED
Housing Finish White, Matte Lamp Wattage 28 W
Light Color White Color Temperature 3000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 1898 lm
Mounting Type Ceiling/Flush/Surface Housing Material Aluminum
Dimensions 330 mm dia x 64 mm H Includes Control Unit
UPC 888791432961

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok