ACUITY 220LY8 7-inch 9.3W 120V 2700K 612LM Versi Lite Round LED Flush Mount, Textured White
Description
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Versi Lite™ |
Item Name | Ceiling Fixture | Type | Round |
Voltage Rating | 120 V | Fixture Wattage | 9.3 W |
Lamp Type | LED | Housing Finish | Textured |
Series | FMML | Average Life | 50000 hr |
Light Color | White | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Lens Type | Acrylic |
Lumens | 612 lm | Mounting Type | Flush |
Housing Material | Aluminum | Dimensions | 7-1/4 in W x 1-3/4 in H |
Includes | Lamp and Hardware | Standards | CSA Certified |
Application | Use in Closets, Foyers, Hallways, Corridors, Bedrooms, Offices, Utility Work Areas, Outdoor Covered Areas, Stairways | UPC | 820476290114 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |