Abbotsford
yklfmml7830

ACUITY 219TY2 7” 9.3W 120V 3000K 642LM Versi Lite Round LED Flush Mount, Textured White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:219TY2

Description

The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination.The Versi's classic design and versatile functionality, the Versi Lite is ideal for space, including:• Hallways• Porches• Bedrooms• Living Spaces• Closets• Pantries• Utility Rooms• Bathrooms• Showers• Work Areas

Specifications

Brand Name Acuity Brands Item Name 4 in Recessed Housing
Type New Construction, IC/Non-IC Voltage Rating 120 V
Fixture Wattage 9.3 W Lamp Type LED
Housing Finish White, Matte Lamp Wattage 9.3 W
Color Temperature 3000 K Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 642 lm
Mounting Type Wall Housing Material Aluminum
Dimensions 184 mm dia x 44 mm H Standards UL Listed, T24 Compliant
Application For All Ceiling and Wiring Types, Direct Burial in Insulation, Wet and Damp Locations UPC 820476182860

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $50.43 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok