CANARM 22-3/4 inch x 20-1/2 inch 60W Type A15 5-Light Julianna Brushed Nickel, Alabaster Glass
Description
FEATURES:• Size of fixture: 22 3/4” W x 20 1/2” H• Finish: brushed nickel• Glass: alabaster glass• Lamping: 5 x 60W A15 bulbs (not included)• Mounting: adjustable length• Chain length 5’• Cord length 6’
Specifications
Brand Name | Canarm | Item Name | Chandelier |
Type | Indirect Light Outlet, Symmetric, Non-Dimmable | Fixture Color/Finish | Matte Nickel |
Dimensions | 577.85 mm W x 520.7 mm H | Lamp Wattage | 60 W |
Number of Lamps | 5 | Chain Length | 1524 mm |
Lens/Shade Type | Alabaster Glass | Dimmable | No |
Lamps Included | No | Includes | Suspension |
Packages
1 - UNIT - 1 |