CANARM IPL222B01ORB 100W 1-Light Polo Pendant, Oil-Rubbed Bronze
Description
Polo, IPL222B01ORB, 1 Lt Rod Pendant, 100W Type A, 9" W x 11 3/4" - 59 3/4" H.
Specifications
Brand Name | Canarm | Sub Brand | Polo |
Item Name | Pendant Fixture | Fixture Wattage | 100 W |
Number of Lamps | 1 | Housing Finish | Oil Rubbed Bronze, White Interior |
Lamp Wattage | 100 W | Mounting Type | Ceiling |
Dimensions | 9 in W x 11-3/4 - 59-3/4 in H | Includes | Adjustable Rods |
Standards | cCSAus Listed | UPC | 062345332857 |
Packages
1 - UNIT - 1 |