EXCEL LIGHTING & MANUFACTURING A19 100W 18 inch x 6 inch Galaxy Lighting Pendant, White w/ Clear Ribbed Glass
Description
Pendant - White w/ Clear Ribbed Glass
Specifications
Brand Name | Galaxy Lighting | Item Name | Pendant Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Housing Finish | Matte White | Lamp Wattage | 100 W |
Shade Type | White | Lens Type | Clear Glass |
Dimensions | 241.3 mm H | Includes | Suspension |
UPC | 772775185939 |
Packages
1 - UNIT - 1 |