EXCEL LIGHTING & MANUFACTURING 308117PB 100W E26 Galaxy Lighting Outdoor Lantern, Clear Beveled Glass with Polished Brass
Description
Outdoor lantern with clear bevelled glass, finish : polished brass.
Specifications
Brand Name | Galaxy Lighting | Item Name | Outdoor Wall Lantern |
Type | Contemporary | Fixture Wattage | 100 W |
Lamp Type | A19 | Lamp Base | E26 Medium |
Housing Material | Brass/Glass | Dimensions | 5-1/2 in W x 16 in H x 6 in E x tension |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |