Abbotsford
keelpw16g38bz

PHILIPS LIGHTING 912401477098 30W 120V 4000K 3364LM LytePro 16 LED Wall Sconce Gen3, Bronze

Price $372.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:LPW16-G3-8-BZ

Description

LytePro LED medium wall sconce LPW16 features outstanding value in a compact, architectural design. This powerful and precise combination offers outstanding energy savings with excellent photometric performance. LPW16 is ideal for entryways and corridors in addition to wall lighting applications requiring strong lateral spacing and forward pattern projection.PRODUCT FEATURES:- Low-profile design to complement and blend in with surroundings - Provides energy saving replacement for incandescent, compact fluorescent and HID lamp sources up to 320W - Optical distributions offer full cutoff performance and excellent uniformity for precise wall and area illumination - Easily mounts to a variety of junction box types or fastens directly to wall for seamless retrofitting - Outstanding long life provides maintenance savings

Specifications

Brand Name Stonco Sub Brand STONCO
Item Name Wall Sconce Type Generation 3, Type 3
Voltage Rating 120 - 277 V Lamp Type LED
Housing Finish Bronze Textured Paint Amperage Rating 650 mA
Lamp Wattage 30 W Light Color Neutral White
Color Temperature 4000 K Lumens 3500 lm
Mounting Type Wall UPC 622252813872

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok