Abbotsford
keelpw7g38dgy

PHILIPS LIGHTING 912401477095 10W 120V 4000K 1050LM LytePro 7 LED Wall Sconce Gen3, Gray

Price $198.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:LPW7-G3-8-DGY
Documents Documents

Description

LytePro LED small wall sconce LPW7 features outstanding value in a compact, architectural design, and combines energy savings with good photometric performance. LPW7 is ideal for entryways, corridors, facade and other wall/surface lighting applications.PRODUCT FEATURES:- Low-profile design to complement and blend in with surroundings - Provides energy saving replacement for incandescent, compact fluorescent and HID lamp sources up to 320W - Optical distributions offer full cutoff performance and excellent uniformity for precise wall and area illumination - Easily mounts to a variety of junction box types or fastens directly to wall for seamless retrofitting - Outstanding long life provides maintenance savings

Specifications

Brand Name Stonco Sub Brand STONCO
Item Name Wall Sconce Type Generation 3, Type 2
Voltage Rating 120 - 277 V Lamp Type LED
Housing Finish Dark Gray Textured Paint Amperage Rating 250 mA
Lamp Wattage 10 W Light Color Neutral White
Color Temperature 4000 K Lumens 1050 lm
Mounting Type Wall UPC 622252813841

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok