Abbotsford
litatkp109bk

LITELINE ATKP109-BK A-Line® Lighting J Style Monopoint, Black

Price $24.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ATKP109-BK

Description

Monopoint connector, provides power to a single track xture from a junction box.

Specifications

Brand Name Liteline Sub Brand A-Line Track Single Circuit
Item Name Monopoint Type Low Profile, Round
Diameter 4-3/4 in Length 0.748 in
Housing Finish Black For Use With All Juno and A-Line Track, Accessories and Connectors
Includes Canopy, Mounting Hardware Standards cULus Listed
UPC 771250501233

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok