Abbotsford
litatkp109wh

LITELINE ATKP109-WH A-line Style Monopoint, J-Style, White

Price $26.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ATKP109-WH

Description

Monopoint connector, provides power to a single track xture from a junction box.

Specifications

Brand Name Liteline Sub Brand A-Line Track Single Circuit
Item Name Monopoint Type Low Profile, Round
Diameter 4-3/4 in Length 0.748 in
Housing Finish White For Use With All Juno and A-Line Track, Accessories and Connectors
Includes Canopy, Mounting Hardware Standards cULus Listed
UPC 771250501226

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok