Abbotsford
kenta006sfwh

KENDAL LIGHTING TA006-SF-WH Single End Feed, White

Price $11.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:TA006-SF-WH

Description

Live end single power feed white track lighting accessory

Specifications

Brand Name Kendal Lighting Item Name Track Connector
Type Live End-Feed Color/Finish White
Dimensions 1.4 in W x 4-1/2 in D x 3/4 in H For Use With Fans, Fixtures, Lamps, Track Lighting and Rail Systems
Standards ETL Listed Application For 120 V 20 A Track Lighting

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok