kenta002blk

KENDAL LIGHTING TA002-BLK Kendal Lighting Straight Joiner Track Connector, Black

In Stock
Price $8.01 / EA
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:TA002-BLK

Description

Black track lighting straight connector

Specifications

Brand Name Kendal Lighting Item Name Track Connector
Type Straight, In-Line Color/Finish Black
Dimensions 1.4 in W x 3.3 in D x 3/4 in H For Use With Fans, Fixtures, Lamps, Track Lighting and Rail Systems
Standards ETL Listed Application For 120 V 20 A Track Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok