kenta002bst

KENDAL LIGHTING TA002-BST Kendal Lighting Straight Joiner Track Connector, Brushed Steel

In Stock
Price $9.62 / EA
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:ta002-bst

Description

Brushed steel track lighting straight connector

Specifications

Brand Name Kendal Lighting Item Name Track Connector
Type Straight, In-Line Color/Finish Gray/Brushed Steel
Dimensions 1.4 in W x 3.3 in D x 3/4 in H For Use With Fans, Fixtures, Lamps, Track Lighting and Rail Systems
Standards ETL Listed Application For 120 V 20 A Track Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok