Abbotsford
kenta003wh

KENDAL LIGHTING TA003-WH Kendal Lighting 90° Joiner Track Connector, White

Price $14.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:TA003-WH

Description

90 Degree white track lighting L connector

Specifications

Brand Name Kendal Lighting Item Name Track Connector
Type L-Shape Color/Finish White
Standards ETL Listed Application For 120 V 20 A Track Lighting, Fans, Fixtures, Lamps and Rail Systems, Joins Two Track Pieces Together in a 90° Configuration

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok