kenta006sfblk

KENDAL LIGHTING TA006-SF-BLK Kendal Lighting Single End Feed, Black

In Stock
Price $9.58 / EA
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:ta006-sf-blk

Description

Live end single power feed black track lighting accessory

Specifications

Brand Name Kendal Lighting Item Name Track Connector
Type Live End-Feed Color/Finish Black
Dimensions 1.4 in W x 4-1/2 in D x 3/4 in H For Use With Fans, Fixtures, Lamps, Track Lighting and Rail Systems
Standards ETL Listed Application For 120 V 20 A Track Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok