Abbotsford
kenta006sfbst

KENDAL LIGHTING TA006-SF-BST Kendal Lighting Single End Feed, Brushed Steel

Price $14.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KENDAL LIGHTING
Manufacturer #:TA006-SF-BST

Description

Live end single power feed brushed steel track lighting accessory

Specifications

Brand Name Kendal Lighting Item Name Track Connector
Type Live End-Feed Color/Finish Gray/Brushed Steel
Dimensions 1.4 in W x 4-1/2 in D x 3/4 in H For Use With Fans, Fixtures, Lamps, Track Lighting and Rail Systems
Standards ETL Listed Application For 120 V 20 A Track Lighting

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok