ACUITY 244NUW JUNO Trac-Lites T Connector, White
Description
Trac-Litersâ„¢ T connector of white colour. It joins 3 trac sections.
Specifications
Brand Name | Juno | Sub Brand | Trac-Lites™ |
Item Name | Track Connector | Material | Plastic |
Type | T-Shape | Series/Model | R25 |
Color/Finish | White | Mounting Type | Surface |
For Use With | Trac-Lites™ One Circuit Track System | Standards | UL Listed |
Application | For 120 - 277 V 20 A Track Lighting, Joins Three Track Sections | UPC | 661209031549 |
Packages
1 - UNIT - 1 |