Abbotsford
junr29bl

ACUITY 244NV2 4-1/2 inch JUNO Trac-Lites Floating Electrical Feed, Black

Price $25.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NV2
Documents Documents

Description

The floating electrical feed permits mounting any point of trac under the outlet box. Includes floating connector, outlet box cover, and extra trac dead end.

Specifications

Brand Name Juno Sub Brand Trac-Lites™
Item Name Floating Electrical Feed Material Plastic
Series/Model R29 Color/Finish Black
Mounting Type Surface Dimensions 4-1/2 in L x 4-1/2 in W
For Use With R2, R4, R6, and R8 Trac-Lites One Circuit Track System Includes Floating Connector, Outlet Box Cover and Extra Trac Dead End
Standards UL Listed Application For 120 V 20 A Track Lighting, Floating Electrical Feed to Cover Outlet Box Anywhere on the Track
UPC 661209031112

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok