Abbotsford
junr29wh

ACUITY 4-1/2 inch JUNO Trac-Lites Floating Electrical Feed, White

Price $25.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NV5
Documents Documents

Description

5” ic new construction. Energy efficient housing. May be covered with insulation.

Specifications

Brand Name Juno Sub Brand Trac-Lites™
Item Name Floating Electrical Feed Material Plastic
Series/Model R29 Color/Finish White
Mounting Type Surface Dimensions 4-1/2 in L x 4-1/2 in W
For Use With R2, R4, R6, and R8 Trac-Lites One Circuit Track System Includes Floating Connector, Outlet Box Cover and Extra Trac Dead End
Standards UL Listed Application For 120 V 20 A Track Lighting, Floating Electrical Feed to Cover Outlet Box Anywhere on the Track
UPC 661209031129

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok