Abbotsford
junr20wh

ACUITY 244NTP JUNO Trac-Lites Adjustable 90 Degree Joiner Flexible, White

Price $47.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NTP
Documents Documents

Description

The flexible adjustable joiner connects 2 trac sections and can flex at up to a 90-degree angle left, right, up, or down.

Specifications

Brand Name Juno Sub Brand Trac-Lites™
Item Name Adjustable Joiner Material Molded Polycarbonate
Type Flexible, Inline, 90° Series/Model R20
Color/Finish White Mounting Type Surface
Dimensions 30.8 in L x 26.2 in W For Use With 120 V Trac-Lites One Circuit Track System
Standards UL, cUL Listed UPC 661209031518

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok