Abbotsford
junr23bl

ACUITY 244NU6 Trac-Lites Miniature Straight Connector, Black

Price $9.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NU6
Documents Documents

Description

The miniature straight connector joins 2 trac sections end to end.

Specifications

Brand Name Juno Sub Brand Trac-Lites™
Item Name Track Connector Material Plastic
Type Straight, Miniature, In-Line Series/Model R23
Color/Finish Black Mounting Type Surface
For Use With R2, R4, R6, and R8 Trac-Lites One Circuit Track System Standards UL Listed
Application For 120 V 20 A Track Lighting, Joins Two Track Sections End to End UPC 661209031099

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok