Abbotsford
junr23wh

ACUITY 244NU9 JUNO Trac-Lites Miniature Straight Connector, White

Price $9.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NU9
Documents Documents

Description

The miniature straight connector joins 2 trac sections end to end.

Specifications

Brand Name Juno Sub Brand Trac-Lites™
Item Name Track Connector Material Plastic
Type Straight, Miniature, In-Line Series/Model R23
Color/Finish White Mounting Type Surface
For Use With R2, R4, R6, and R8 Trac-Lites One Circuit Track System Standards UL Listed
Application For 120 V 20 A Track Lighting, Joins Two Track Sections End to End UPC 661209031105

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok