Abbotsford
junr34wh

ACUITY 244NVR JUNO Trac-Lites Conduit Feed, White

Price $22.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NVR
Documents Documents

Description

The conduit feed is for surface wiring using a standard 1/2-inch connector. Reverse polarity R34R conduit feed is designed for use in opposite polarity orientation compared to standard feed connectors.

Specifications

Brand Name Juno Sub Brand Trac-Lites™
Item Name Conduit Feed Material Plastic
Series/Model R34 Color/Finish White
Mounting Type Surface Dimensions 3 in L x 1 in W
For Use With R2, R4, R6, and R8 Trac-Lites One Circuit Track System Standards UL Listed
Application For 120 - 277 V 20 A Track Lighting, use in Opposite Polarity Orientation Compared to Standard Feed Connectors UPC 661209031709

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok