Abbotsford
junr38bl

ACUITY 244NW5 JUNO Trac-Lites End Feed Connector, Black

Price $16.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NW5
Documents Documents

Description

The end feed connector feeds trac from above with a flexible conduit, BX, or end feed in pendant systems. Accepts a standard 1/2-inch connector. Reverse polarity R38R Series end feed connector is designed for use in opposite polarity orientation compared to standard feed connectors.

Specifications

Brand Name Juno Sub Brand Trac-Lites™
Item Name Track Connector Material Polycarbonate
Type End-Feed Series/Model R38
Color/Finish Black Mounting Type Pendant, Surface
For Use With R2, R4, R6, and R8 Trac-Lites One Circuit Track System Standards UL Listed
Application For 120 - 277 V Track Lighting, to Connect Track to Conduit, Track to Box UPC 661209035103

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok