Abbotsford
junr38sl

ACUITY 244NWC 1-Circuit JUNO Trac-Lites End Feed Connector, Silver

Price $15.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244NWC
Documents Documents

Description

Live End Feed Connector. Feed trac from above with flexible conduit, BX, etc., or end feed in pendant systems. Accepts standard 1/2” connector.

Specifications

Brand Name Juno Sub Brand Trac-Lites™
Item Name End Feed Connector Material Polycarbonate
Type 1-Circuit Series/Model R38
Voltage Rating 120 V Color/Finish Silver
Mounting Type Surface For Use With One-Circuit Track System and Standard 1/2 in Conduit
Application Automotive and Parking, Education, Government, Healthcare, Hospitality, Offices and Banks, Religious, Residential, Retail, Sports, Recreation and Indoor Environment UPC 661209251770

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok