Abbotsford
junt23wh

ACUITY 244WWF JUNO® Trac-Master® T23 Series 1-C Straight Connector, White

Price $19.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244WWF

Description

The T23 Series straight connector joins 2 trac sections end to end

Specifications

Brand Name Juno Sub Brand Trac-Master®
Item Name Track Connector Material Molded Polycarbonate
Type Straight, Miniature, In-Line Series/Model T23
Color/Finish White Mounting Type Pendant, Surface
For Use With Trac-Master® One Circuit Track System Standards UL Listed, CSA Certified
Application For 120 V Track Lighting, to Connect Track to Track UPC 661209002044

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok