Abbotsford
junt34bl

ACUITY 244YC6 JUNO Trac-Master T34 Series 1-C Conduit Adapter, Black

Price $36.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244YC6
Documents Documents

Description

The T34 Series conduit adapter for surface wiring applications accepts a standard 1/2-inch connector. Available in white, black, or silver.

Specifications

Brand Name Juno Sub Brand Trac-Master®
Item Name Conduit End Feed Size 1/2 in
Material Molded Polycarbonate Series/Model T34
Color/Finish Black Mounting Type Pendant, Surface
Dimensions 16.2 in W x 12.3 in H For Use With 120 V Trac-Master One Circuit Track System
Includes Conduit Adapter Standards UL Listed, CSA Certified
UPC 661209002242

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok