Abbotsford
junt34wh

ACUITY 244YCC JUNO® Trac-Master® 1-C, Conduit Feed Adapter, White

Price $40.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244YCC
Documents Documents

Description

The T34 Series conduit adapter for surface wiring applications accepts a standard 1/2-inch connector. Available in white, black, or silver.

Specifications

Brand Name Juno Sub Brand Trac-Master®
Item Name Conduit End Feed Size 1/2 in
Material Molded Polycarbonate Series/Model T34
Color/Finish White Mounting Type Surface
For Use With 120 V Trac-Master One Circuit Track System Includes Conduit Adapter
Standards UL Listed, CSA Certified Application For Surface Wiring Applications Accepts a Standard 1/2 in Connector
UPC 661209002235

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok