Abbotsford
junt36wh

ACUITY 244YE9 JUNO Trac-Master T36 Series 1-C T-Bar End Feed, White

Price $40.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244YE9
Documents Documents

Description

The wiring compartment of the T36 Series T-bar end feed contains standard 1/2-inch knockouts. Feeds surface trac from above when T-bar is directly above trac. Available in white, black, or silver.

Specifications

Brand Name Juno Sub Brand Trac-Master®
Item Name T-Bar End Feed Type 1-Circuit
Series/Model T36 Voltage Rating 120 V
Color/Finish White Mounting Type Surface
Dimensions 4-1/8 in W For Use With One-Circuit Track System
Application Automotive and Parking, Education, Government, Healthcare, Hospitality, Offices and Banks, Religious, Residential, Retail, Sports, Recreation and Indoor Environment UPC 661209002273

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok