Abbotsford
junt38wh

ACUITY 244YEV JUNO Trac-Master 1-C End Feed Connector, White

Price $21.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244YEV

Description

The T38 Series end feed connector enables trac to be fed from above with flexible conduit, BX, or end feed in a pendant system. Accepts a standard 1/2-inch connector.  Reverse polarity T38R Series end feed connector is designed for use in opposite polarity orientation compared to standard feed connectors.

Specifications

Brand Name Juno Sub Brand Trac-Master®
Item Name Track Connector Type Live End-Feed
Series/Model T38 Color/Finish White
Mounting Type Surface For Use With Trac-Master® One Circuit Track System
Application For 120 - 277 V Track Lighting UPC 661209002310

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok