Abbotsford
juntl21wh

ACUITY 245EW4 JUNO Trac 12 Outlet Box/T-Bar Ceiling Canopy, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245EW4
Documents Documents

Description

Trac 12 Outlet Box/T-Bar Ceiling Canopy, White

Specifications

Brand Name Juno Sub Brand Trac 12™
Item Name Outlet Box and T-Bar Ceiling Canopy Material Molded Polycarbonate
Series/Model TL21 Color/Finish White
Mounting Type Surface Dimensions 4-3/4 in L x 4-3/4 in W
For Use With 12/24 V Low Voltage Trac System Includes Mounting Plate and Cover with Breakouts
Standards UL Listed, CSA Certified Application For Cove Lighting, Display and Casework, Trac Lighting, Undercabinet
UPC 661209952363

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok