Abbotsford
juntl38bl

ACUITY 245F07 JUNO Trac 12™ End Feed Connector/Dead End, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245F07
Documents Documents

Description

Trac 12 End Feed Connector/Straight Joiner with Dead End, Black

Specifications

Brand Name Juno Sub Brand Trac 12™
Item Name End Feed Track Connector Material Polycarbonate/ABS
Series/Model TL38 Color/Finish Black
Mounting Type Surface Dimensions 2-1/4 in L x 15/16 in W
For Use With 12/24 V Low Voltage Trac System Standards UL Listed, CSA Certified
Application For Cove Lighting, Display and Casework, Trac Lighting, Undercabinet UPC 661209953674

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok