Abbotsford
lcl6053nwh

PHILIPS LIGHTING 912400465089 Lytespan® Variable Angle Connector, Matte White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:6053NWH

Description

The Variable Angle Connector is pre-wired and polarized. It contains a die-cast zinc nut which accepts a standard 3/8 threaded conduit fitting. Flexes to any angle between 0-90

Specifications

Brand Name Lightolier Item Name Variable Angled Connector
Type Flexible Color/Finish White
Dimensions 7-1/4 in L For Use With 6000 Series Lytespan® Basic 1-Circuit Track
Standards cULus Listed UPC 784197594534

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok