Abbotsford
lcl6050nwh

PHILIPS LIGHTING 912400465080 Lytespan® Basic "L" Shape Connector, Matte White

Price $54.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:6050NWH

Description

The L connector is polarized and pre-wired. It may be rotated for right angle or left angle turn. KO permits direct feed with electrical connector.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name Track Connector Type L-Shape
Color/Finish Matte White Dimensions 2-5/8 in
For Use With Lytespan® Basic 1-Circuit Track Standards cULus Listed
Application For 2400 W 120 VAC 20 A Accent/Track Lighting UPC 784197594473

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok