Abbotsford
lcl6061wh

PHILIPS LIGHTING 912400462276 Philips Lightolier® Lytespan® Floating Canopy Kit, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:6061WH

Description

Floating Canopy Kit, Mounts to a 4 or 3 octagonal outlet box. Canopy is positioned anywhere along track, up to 4' from edge of track extrusion. Power can be fed to Live End, 'L', 'T', X', In-Line and Variable Angle Connectors. Mount track using track mounting clips. Canopy is 3/32 thick and 4-1/2 square.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name End Feed Floating Canopy Series/Model 6000
Color/Finish White Mounting Type Stem/Surface/Wall
Dimensions 1.9 in L x 5.2 in W x 10.2 in H For Use With Connectors, Lytespan Basic 1-Circuit Track
Application For Retail, Accent Lighting UPC 784197606107

Packages

1 - UNIT - 1 50 - UNIT = 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok