Abbotsford
litca6106bn

LITELINE CA6106-BN 20Amp 120V Live End Conduit Feed, Brushed Nickel

Price $26.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:CA6106-BN

Description

Brushed nickel live end conduit feed. It's a track lighting accessory, easy to install track live end conduit connector. For use with surface mounted conduit feed.

Specifications

Brand Name Liteline Item Name Track Live End Conduit Connector
Material Metal Color/Finish Brushed Nickel
Mounting Type Surface Dimensions 1.4 in W x 5.77 in H
Standards cULus Listed Application For 120 V 20 A 60 Hz Track Fixture
UPC 771250902436

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok