Abbotsford
litca6106bk

LITELINE 5.77 inch Live End Conduit Feed, Black

Price $25.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:CA6106-BK

Description

Black live end conduit feed. It's a track lighting accessory, easy to install track live end conduit connector. For use with surface mounted conduit feed.

Specifications

Brand Name Liteline Item Name Conduit Feed
Material Metal Type Live End-Feed
Color/Finish Black Mounting Type Surface
Dimensions 1.4 in W x 5.77 in H Application For 120 V 20 A 60 Hz Track Fixture
UPC 771250300492

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok