Abbotsford
litcf6108bn

LITELINE CF6108-BN Center Feed, Brushed Nickel

Price $18.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:CF6108-BN

Description

Brushed nickel center feed, provides power anywhere along track from junction box, includes canopy cover. System Electrical Rating: 20A, 120V, 60Hz.

Specifications

Brand Name Liteline Item Name Track Center Feed Connector
Material Metal Type Twist and Lock, Straight
Color/Finish Brushed Nickel Dimensions 4-1/4 in W x 1-1/8 in D x 4-1/4 in H
Includes Canopy Cover, Mounting Hardware Standards cULus Listed
Application For 120 V 20 A 60 Hz Track Fixture UPC 771250902092

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok