Abbotsford
litatkp09wh

LITELINE ATKP09-WH 20Amp 120V A-Line Live End, White

Price $16.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ATKP09-WH
Documents Documents

Description

FEATURES & BENEFITS:• Live End provides power from end of track (no canopy).• Low profile aesthetic design.• Solid 12-gauge conductors.• Mounting hardware included.• System Electrical Rating: 20A, 120V, 60Hz.• Track system is compatible with all Juno and A-line Style track, accessories and connectors.

Specifications

Brand Name Liteline Sub Brand A-line®
Item Name Track Connector Type Live End
Color/Finish White Dimensions 4.587 in L x 1.4 in W
For Use With Juno® and A-line® Style Track Products Includes Mounting Hardware
Standards cULus Listed Application For 120 V 20 A 60 Hz Track Fixture
UPC 771250501134

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok