Abbotsford
litic6101bn

LITELINE I-Connector, Brushed Nickel

Price $9.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:IC6101-BN

Description

Brushed nickel I-Connector, with power feed, connects two track sections end to end for an in-line configuration (180ยบ).

Specifications

Brand Name Liteline Item Name Track Connector with Power Feed
Material Metal Type Straight, I-Shape
Color/Finish Brushed Nickel Dimensions 1-1/8 in W x 7/8 in D x 3.11 in H
Standards cULus Listed Application For 120 V 20 A 60 Hz Track Fixture
UPC 771250902061

Packages

1 - UNIT - 1 50 - SKID - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok