Abbotsford
litlc6102bk

LITELINE LC6102-BK 20Amp 120V L-Connector, Black

Price $14.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:LC6102-BK

Description

Black L-Connector, connects two track sections at 90° with 20A, 120V, 60Hz. For use with Liteline tracks.

Specifications

Brand Name Liteline Item Name Track Connector
Material Metal Type L-Shape
Color/Finish Black Dimensions 4-1/5 in H x 2-9/10 in W x 7/8 in D
For Use With All Liteline Track Products Standards cULus Listed
Application For 120 V 20 A 60 Hz Track Fixture UPC 771250300249

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok