Abbotsford
sattp145

SATCO LIGHTING TP145 Mini Straight Connector, Black

Price $10.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TP145

Description

TP145 is a mini straight connector, I-Joiner. Black finish. Connects tracks in a straight run.

Specifications

Brand Name Satco Products Item Name Inline Track Connector
Type Dry Location, Utility Color/Finish Black
Standards California Proposition 65 Compliant, UL Listed Application For Track Lighting
UPC 045923411458

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok