Abbotsford
sattp157

SATCO LIGHTING TP157 Live End Cord Kit, Black

Price $21.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TP157

Description

TP157 is a Live end cord kit. Black finish. Electrifies the track from the end of the run, supplied with 15 ft of two conductor wire and line switch.

Specifications

Brand Name Satco Products Item Name Live Track End Cord Kit
Type Dry Location, Utility Color/Finish Black
Standards California Proposition 65 Compliant Application For Track Lighting
UPC 045923411571

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok