Abbotsford
exc766101wh

EXCEL LIGHTING & MANUFACTURING 766101WH 75W 120V PAR20/R20 E36 1-Light Directional Spot Light, White with Metal Shade

Inventory
Unavailable for order
Manufacturer:EXCEL LIGHTING
Manufacturer #:766101WH

Description

Single monopoint fixed track lighting with high voltage halogen lamp and medium base. White finish.

Specifications

Brand Name Galaxy Lighting Item Name Monopoint
Type Small Step, Symmetric Voltage Rating 120 V
Lamp Wattage 75 W Lamp Base E26 Medium
Length 190.5 mm Housing Finish White/Gloss
UPC 772775661037

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok