Abbotsford
sattk413

SATCO LIGHTING TK413 4ft 12W 3000K LED Track Kit - Pinch Back Shape, White

Price $217.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TK413
Documents Documents

Description

Track Lighting Kit; 12 watt LED; 3000K; 36 degree; Pinch back shape; White finish

Specifications

Brand Name NUVO Lighting Sub Brand Nuvo
Item Name LED Fixture Track Kit Lamp Type LED
Fixture Wattage 36 W Fixture Type Track
Material Steel Type 36° Beam, Contemporary, Dimmable, Pinch Back
Specifications Voltage Rating: 120 V, Number Of Heads: 3, Number Of Lamps: 3, Track Length: 48 in, Color Rendering Index: 90 CRI, Color Temperature: 3000 K, Light Color: Warm White, Lumens: 2460 lm, Lamp Wattage: 12 W Finish White
Dimensions 48 in L x 2-3/4 in W x 3-1/4 in H Standards California Proposition 65 Compliant
UPC 045923434136

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok