Abbotsford
desr100w

RAB DESIGN LIGHTING 1/2€ NPS 2 inch Diameter 150W 120V PAR38 E26 Single Head Flood Projector, White

Price $5.81 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:022428

Description

The R100 is a rugged PAR38 incandescent flood holder, rated up to 150 watts. The R100 is made from die cast aluminum. Ideal for use on sides of buildings to provide perimeter lighting. Can also be used with Rab Design outdoor Sensors.

Specifications

Brand Name Rab Design Lighting Item Name Projector Lampholder
Type 1-Head, Symmetric Voltage Rating 120 V
Fixture Color/Finish Matt White Lamp Type PAR38
Wattage 150 W Socket Type E26
Head Dimensions 50.8 mm OD x 88.9 mm H x 88.9 mm D Lamps Included No
Application For Through-Wiring UPC 061184224286

Packages

1 - UNIT - 1 4 - UNIT - 4 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok